- 0.75 Chain Pitch (in)
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
| Outside Diameter (in) | 10.22 |
| Hub Projection (in) | 0.796875 |
| Number of Strands | 1 |
| Number of Strands/Width | 1 |
| Bore (Max) (in) | 2.75 |
| Pitch Diameter (in) | 9.798 |
| Bore (in) | 1 |
| Minimum Bore (in) | 0.75 |
| Maximum Bore (in) | 2.75 |
| Length Through Bore (in) | 1.25 |
| Family Name | Minimum Plain Bore Steel Sprockets |
| Bore Type | Minimum Plain Bore |
| Hub Diameter (in) | 4.25 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Material | Steel |
| Number of Hubs | 1 |
| Number of Teeth | 41 |
| Chain Pitch (in) | 0.75 |
| Weight | 12.3 LB |
| EAN or UPC | 662289550951 |

