- Sprocket for #60 Chain w/9 Teeth
- a Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 2.193" Single Strand, Style B Hub
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Finished Bore | 7/8 in |
| Pitch Diameter | 2.193 in |
| No. of Teeth | 9 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 47/64 in |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 0.8125 in |
| Chain No. | 60 |
| Outside Dia. | 2.5 in |
| Keyway | 3/16 x 3/32 |
| Weight | 0.6 LB |

