- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 15:1 Ratio
- 608 Mfr. Unit Size
| Output Style | Taper Bushed |
| Shaft Keyseat | 5/8 X 5/8 X 8 3/4 |
| Mfr. Unit Size | 608 |
| Box Length | 21.96 in |
| Input RPM | 1750 rpm |
| Output RPM | 116.67 rpm |
| Input Shaft | 2.69 in |
| Torque Out @ 1750 rpm | 540.19 in lb |
| Output Bushing Bore Range [Max] | 6.5 in |
| Torque In @ 1750 rpm | 36.013 in lb |
| Efficiency | 80 % |
| Box Height | 39.58 in |
| Box Width | 30.23 in |
| Bolt Size | 3/4 in |
| Ratio | 15:1 |
| Drive Type | Screw Conveyor |
| Weight | 1881.0 LB |
| EAN or UPC | 662460575636 |

