- Sprocket for #60 Chain w/35 Teeth
- a Finished Bore of 1"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 8.367" Single Strand, Style B Hub
| Hub Dia. | 4 in |
| Finished Bore | 1 in |
| Outside Dia. | 8.78 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Keyway | 1/4 x 1/8 |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 35 |
| Pitch Diameter | 8.367 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Length Through Bore | 0.8125 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 47/64 in |
| Weight | 9.36 LB |
| EAN or UPC | 662289336449 |

