- Sprocket for #60 Chain w/35 Teeth
- a Finished Bore of 1.75"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 8.367" Single Strand, Style B Hub
| Inch/Metric | Inch |
| Keyway | 3/8 x 3/16 |
| Material | Steel |
| Finished Bore | 1 3/4 in |
| Sprocket Style | B |
| Outside Dia. | 8.78 in |
| Chain No. | 60 |
| No. of Teeth | 35 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 47/64 in |
| Pitch Diameter | 8.367 in |
| Length Through Bore | 0.8125 in |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Weight | 8.72 LB |
| EAN or UPC | 662289386499 |

