- Sprocket for #60 Chain w/25 Teeth
- a Finished Bore of 1.5"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 5.984" Single Strand, Style B Hub
| Width Across Teeth | 0.459 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.8125 in |
| Finished Bore | 1 1/2 in |
| Sprocket Style | B |
| Keyway | 3/8 x 3/16 |
| Pitch Diameter | 5.984 in |
| Chain Pitch | 0.75 in |
| Hub Dia. | 4 in |
| Hub Length Thru | 47/64 in |
| Chain No. | 60 |
| Outside Dia. | 6.39 in |
| No. of Teeth | 25 |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Weight | 6.5 LB |

