features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 68V_LG_Sheavemaster |
| Belt Section | 8V |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Bushing Used | N |
| Pitch Diameter (8V) | 44.3 |
| Bore (Min) (in) | 2.4375 |
| Outside Diameter (in) | 44.5 |
| Number of Grooves | 6 |
| Weight | 510.0 LB |
| EAN or UPC | 662289470785 |

