features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Belt Section | 8V |
| Bushing Used | M |
| Number of Grooves | 6 |
| Model Name | 68V_LG_Sheavemaster |
| Outside Diameter (in) | 24.8 |
| Pitch Diameter (8V) | 24.6 |
| Bore (Min) (in) | 2 |
| Material | Cast Iron |
| Weight | 263.0 LB |
| EAN or UPC | 662289470747 |

