features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 18 |
| Face Width (in) | 7.125 |
| Overall Width (in) | 7.125 |
| Bore Type | QD Bushed |
| Number of Hubs | 1 |
| Number of Grooves | 6 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Bushing Used | J |
| Pulley Construction | Spoke |
| Bore (Min) (in) | 1.5 |
| Belt Section | 8V |
| Model Name | 68V_LG_Sheavemaster |
| Pitch Diameter (8V) | 17.8 |
| Bushing Bore Range | 1.50 - 4.500 |
| Weight | 139.0 LB |
| EAN or UPC | 662289384655 |

