features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 68V_LG_Sheavemaster |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Pitch Diameter (8V) | 16.8 |
| Outside Diameter (in) | 17 |
| Bore (Min) (in) | 1.5 |
| Belt Section | 8V |
| Bushing Used | J |
| Number of Grooves | 6 |
| Weight | 133.0 LB |
| EAN or UPC | 662289354627 |

