features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 6 |
| Model Name | 65V_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Pitch Diameter (5V) | 5.4 |
| Belt Section | 5V |
| Bushing Used | SD |
| Outside Diameter (in) | 5.5 |
| Weight | 13.34 LB |
| EAN or UPC | 662289469024 |

