features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | 5V |
| Bushing Used | J |
| Pitch Diameter (5V) | 37.4 |
| Pulley Material | Cast Iron |
| Number of Grooves | 6 |
| Bore (Min) (in) | 1.5 |
| Material | Cast Iron |
| Outside Diameter (in) | 37.5 |
| Model Name | 65V_LG_Sheavemaster |
| Weight | 244.0 LB |
| EAN or UPC | 662289404018 |

