description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Browning 358 Notched Belts are constructed of EPDM material wrapped top and botttom
- increased operating temperature range of -60F to 250F degrees.
- More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost.
- Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost.
- Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
| Outside Length/Diameter (in) | 54 |
| Operating Temperature [Max] °C | 121 |
| Belt Section | 5VX |
| Operating Temperature [Max] °F | 250 |
| Outside Diameter (in) | 54 |
| Material | EPDM |
| Weight | 0.56 LB |
| EAN or UPC | 662289038831 |

