features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Pitch Diameter (8V) | 57.8 |
| Outside Diameter (in) | 58 |
| Overall Length (in) | 6.546875 |
| Bushing Used | U0 |
| Bore (Min) (in) | 2.375 |
| Number of Grooves | 5 |
| Belt Section | 8V |
| X | 3 5/16 psi |
| Weight | 525.0 LB |
| EAN or UPC | 662289302567 |

