Skip to content Skip to navigation menu
1003201 Multiple Sheaves

5TB380

1003201 Multiple Sheaves
Item #100926194
1003201 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Datum Diameter (A) 37.6
Bore (Min) (in) 1
Pitch Diameter (A) 37.8
Bushing Used Q2
Outside Diameter (in) 38.35
X 4 psi
Number of Grooves 5
Material Cast Iron
Model Name 5TB-L_Sheave_Master
Datum Diameter (B) 38
Overall Length (in) 4.453125
Pitch Diameter (B) 38.3
Pulley Material Cast Iron
Belt Section A, B
Weight 158.5 LB
EAN or UPC 662289112708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison