- 12.06 Outside Diameter (in)
- 2.375 Bore (in)
features
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
| Face Width (Max) (in) | 8.34375 |
| Number of Hubs | 1 |
| Outside Length (in) | 9.59375 |
| Outside Diameter (in) | 12.06 |
| Datum Range "C" (Max) (in) | 11.7 |
| Pulley Construction | Web |
| Belt Section | C |
| Type of Bore | Finished |
| Length Through Bore (in) | 5.625 |
| Datum Range "C" (Min) (in) | 9.5 |
| Ring | 6.5 |
| Face Width (Min) (in) | 7.75 |
| Bore (in) | 2.375 |
| Material | Cast Iron |
| Pitch Diameter Range (C) | 12.1 - 9.9 |
| Number of Grooves | 5 |
| Weight | 134.7 LB |
| EAN or UPC | 662289165216 |

