- 6.68 Outside Diameter (in)
- 1.875 Bore (in)
features
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
| Material | Cast Iron |
| Pitch Diameter Range (A) | 6.2 - 5.1 |
| Outside Length (in) | 7 |
| Ring | 4.375 |
| Bore (in) | 1.875 |
| Type of Bore | Finished |
| Outside Diameter (in) | 6.68 |
| Number of Grooves | 5 |
| Face Width (Min) (in) | 5.3125 |
| Pitch Diameter Range (B) | 6.7 - 5.3 |
| Face Width (Max) (in) | 5.6875 |
| Belt Section | A, B |
| Weight | 30.62 LB |
| EAN or UPC | 662289204571 |

