- 7.35 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Belt Section | A, B |
| Pulley Construction | Web |
| Pitch Diameter Range (B) | 7.3 |
| Pitch Diameter Range (A) | 6.8 |
| Outside Diameter (in) | 7.35 |
| Material | Cast Iron |
| Face Width (in) | 5.5 |
| Bushing Used | R2 |
| Bore (Min) (in) | 1.375 |
| Type of Bore | Bushed |
| Number of Grooves | 5 |
| Outside Length (in) | 5.921875 |
| Bore (Max) (in) | 3.625 |
| Weight | 30.94 LB |
| EAN or UPC | 662289165674 |

