- 6.75 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Face Width (in) | 5.5 |
| Bushing Used | Q2 |
| Bore (Min) (in) | 1 |
| Type of Bore | Bushed |
| Datum "A" Belts (in) | 6 |
| Outside Length (in) | 5.5 |
| Bore (Max) (in) | 2.625 |
| Datum "B" Belts (in) | 6.4 |
| Pitch Diameter Range (B) | 6.7 |
| Number of Hubs | 1 |
| Outside Diameter (in) | 6.75 |
| Number of Grooves | 5 |
| Belt Section | A, B |
| Material | Cast Iron |
| Pulley Construction | Web |
| Length Through Bore (in) | 3.5 |
| Pitch Diameter Range (A) | 6.2 |
| Weight | 26.7 LB |
| EAN or UPC | 662289255597 |

