
- 6.35 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Pitch Diameter Range (A) | 5.8 |
Type of Bore | Bushed |
Number of Grooves | 5 |
Face Width (in) | 5.5 |
Bore (Max) (in) | 2.625 |
Pulley Construction | Web |
Number of Hubs | 1 |
Length Through Bore (in) | 3.5 |
Outside Length (in) | 5.5 |
Outside Diameter (in) | 6.35 |
Bushing Used | Q2 |
Material | Cast Iron |
Bore (Min) (in) | 1 |
Pitch Diameter Range (B) | 6.3 |
Datum "B" Belts (in) | 6 |
Belt Section | A, B |
X | 2 3/4 psi |
Datum "A" Belts (in) | 5.6 |
Weight | 23.14 LB |
EAN or UPC | 662289175581 |
