- 20.35 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Pitch Diameter Range (B) | 20.3 |
| Bore (Max) (in) | 3.625 |
| Pulley Construction | Arm |
| X | 4 psi |
| Pitch Diameter Range (A) | 19.8 |
| Datum "B" Belts (in) | 20 |
| Outside Diameter (in) | 20.35 |
| Bore (Min) (in) | 1.375 |
| Length Through Bore (in) | 4.875 |
| Belt Section | A, B |
| Datum "A" Belts (in) | 19.5 |
| Bushing Used | R2 |
| Outside Length (in) | 5.90625 |
| Material | Cast Iron |
| Number of Hubs | 1 |
| Type of Bore | Bushed |
| Face Width (in) | 5.5 |
| Number of Grooves | 5 |
| Weight | 101.85 LB |
| EAN or UPC | 662289245932 |

