- 37.5 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Face Width (in) | 5.5 |
| Belt Section | 5V |
| Material | Cast Iron |
| Outside Length (in) | 6.28125 |
| Pitch Diameter Range (5V) | 37.4 |
| Outside Diameter (in) | 37.5 |
| X | 3 3/4 psi |
| Pulley Construction | Arm |
| Bushing Used | U0 |
| Number of Hubs | 1 |
| Length Through Bore (in) | 4.9375 |
| Number of Grooves | 5 |
| Bore (Min) (in) | 2.375 |
| Type of Bore | Bushed |
| Bore (Max) (in) | 5.5 |
| Weight | 243.0 LB |
| EAN or UPC | 662289313341 |

