- 18.90 Width
- Rubber Material
- 43 Outside Length/Diameter (in)
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
- The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
| Standards Met | RMA |
| Section Size | L |
| Cross Section | 0.65625 |
| Color | Black |
| Operating Temperature [Max] °C | 60 |
| Operating Temperature [Max] °F | 140 |
| Construction Type | Wrapped |
| Outside Length/Diameter (in) | 43 |
| Belt Section | 5L |
| Material | Rubber |
| Band Type | Belt with Ends Joined |
| Reinforcing Cord Material | Cotton |
| Pitch Length | 41.8 |
| Belt Series | FHP Belts |
| Weight | 0.34 LB |
| EAN or UPC | 662289206513 |

