features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Datum Diameter (C) | 7.5 |
| Number of Grooves | 5 |
| X | 1 3/4 psi |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 7.9 |
| Pitch Diameter (C) | 7.9 |
| Bushing Used | SF |
| Model Name | 5C_LG_Sheavemaster |
| Material | Cast Iron |
| Belt Section | C |
| Pulley Material | Cast Iron |
| Weight | 23.52 LB |
| EAN or UPC | 662289389643 |

