features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Datum Diameter (C) | 30 |
| Number of Grooves | 5 |
| Bushing Used | F |
| Pitch Diameter (C) | 30.4 |
| Model Name | 5C_LG_Sheavemaster |
| Material | Cast Iron |
| X | 1 5/16 psi |
| Outside Diameter (in) | 30.4 |
| Belt Section | C |
| Bore (Min) (in) | 1 |
| Weight | 178.15 LB |
| EAN or UPC | 662289399871 |

