applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- New Casting design - The B5V castings were developed using CAD and Finite Elements Analysis to determine where to add and eliminate material.
| Model Name | 5B5V-SheaveMaster |
| Datum Diameter (A) | 4.6 |
| Outside Diameter (in) | 5.28 |
| Pitch Diameter (B) | 5.3 |
| Pulley Material | Cast Iron |
| Overall Length (in) | 4.953125 |
| Material | Cast Iron |
| Datum Diameter (B) | 5 |
| Number of Grooves | 5 |
| Bushing Used | Q1 |
| Bore (Min) (in) | 0.75 |
| Belt Section | A, B, 5V |
| Pitch Diameter (A) | 4.8 |
| X | 2 3/4 psi |
| Pitch Diameter (5V) | 5.1 |
| Weight | 8.94 LB |
| EAN or UPC | 662460344416 |

