- L Cross Section
- 54 in Outside Length
- Non-Cogged Belt Style
- 8 Ribs
features
- Oil- and heat-resistant
| Belt Cross Section Style | L |
| Belt Style | Non-Cogged |
| Resistance | Oil & Heat Resistant |
| Outside Length | 54 in |
| No. of Ribs | 8 |
| Cross Section Width | 1 1/2 in |
| Rib Width | 0.185 in |
| Cross Section Height | 3/8 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Temperature Range [Max] | 230 °F |
| Belt Match | 8 |
| Belt Size | L |
| Weight | 0.8 LB |
| EAN or UPC | 662289218042 |

