- 50 Single Strand Chain, 44 Teeth, B Style, Steel Sprocket
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| No. of Teeth | 44 |
| Hub Dia. | 3 1/2 in |
| Hub Length Thru | 0.719 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Outside Dia. | 9.11 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Length Through Bore | 1.063 in |
| Bore Range [Max] | 2.5 in |
| Pitch Diameter | 8.761 in |
| Weight | 7.64 LB |
| EAN or UPC | 662289279630 |

