- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 15:1 Ratio
- 507 Mfr. Unit Size
| Box Length | 17.8 in |
| Output Style | Taper Bushed |
| Ratio | 15:1 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Drive Type | Screw Conveyor |
| Input Shaft | 2.62 in |
| Output Bushing Bore Range [Max] | 5.4375 in |
| Box Width | 28.16 in |
| Efficiency | 80 % |
| Mfr. Unit Size | 507 |
| Shaft Keyseat | 5/8 X 5/8 X 8 3/8 |
| Torque Out @ 1750 rpm | 540.19 in lb |
| Bolt Size | 3/4 in |
| Box Height | 35 3/4 in |
| Input RPM | 1750 rpm |
| Output RPM | 116.67 rpm |
| Weight | 1206.0 LB |
| EAN or UPC | 662460575612 |

