- Sprocket for #50 Chain w/45 Teeth
- a Finished Bore of 1.9375"
- Keyway 1/2" x 1/4"
- Pitch Diameter of 8.960" Single Strand, Style B Hub
| Outside Dia. | 9.31 in |
| Material | Steel |
| Hub Length Thru | 23/32 in |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| No. of Teeth | 45 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Keyway | 1/2 x 1/4 |
| Pitch Diameter | 8.96 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.0625 in |
| Width Across Teeth | 0.343 in |
| Finished Bore | 1 15/16 in |
| Weight | 6.96 LB |
| EAN or UPC | 662289712922 |

