- Sprocket for #50 Chain w/35 Teeth
- a Finished Bore of 1.4375"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 6.972" Single Strand, Style B Hub
| Width Across Teeth | 0.343 in |
| Sprocket Style | B |
| Pitch Diameter | 6.972 in |
| Material | Steel |
| No. of Teeth | 35 |
| Keyway | 3/8 x 3/16 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| Finished Bore | 1 7/16 in |
| Length Through Bore | 1.0625 in |
| Outside Dia. | 7.32 in |
| Hub Length Thru | 23/32 in |
| Weight | 5.1 LB |
| EAN or UPC | 662289408115 |

