Skip to content Skip to navigation menu
Finished Bore Sprocket

5028 7/8

Finished Bore Sprocket
Item #105759063
  • Sprocket for #50 Chain w/28 Teeth
  • a Finished Bore of 0.875"
  • Keyway 3/16" x 3/32"
  • Pitch Diameter of 5.582" Single Strand, Style B Hub
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprocket for #50 Chain w/28 Teeth
  • a Finished Bore of 0.875"
  • Keyway 3/16" x 3/32"
  • Pitch Diameter of 5.582" Single Strand, Style B Hub
Material Steel
No. of Teeth 28
No. of Strands Across 1
Keyway 3/16 x 3/32
Width Across Teeth 0.343 in
Chain No. 50
Length Through Bore 1.0625 in
Sprocket Style B
Pitch Diameter 5.582 in
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Chain Pitch 0.625 in
Outside Dia. 5.92 in
Hub Dia. 3 1/4 in
Finished Bore 7/8 in
Hub Length Thru 23/32 in
Weight 4.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison