- Sprocket for #50 Chain w/25 Teeth
- a Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 4.987" Single Strand, Style B Hub
| Chain No. | 50 |
| Outside Dia. | 5.32 in |
| Hub Length Thru | 23/32 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Hub Dia. | 3 1/4 in |
| Length Through Bore | 1.0625 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Chain Pitch | 0.625 in |
| Finished Bore | 1 5/8 in |
| Keyway | 3/8 x 3/16 |
| Sprocket Style | B |
| Pitch Diameter | 4.987 in |
| No. of Teeth | 25 |
| Weight | 3.6 LB |

