features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (8V) | 15.8 |
| Outside Diameter (in) | 16 |
| Belt Section | 8V |
| Material | Cast Iron |
| Bushing Used | F |
| Pulley Material | Cast Iron |
| Model Name | 58V_LG_Sheavemaster |
| Number of Grooves | 5 |
| Bore (Min) (in) | 1 |
| Weight | 106.0 LB |
| EAN or UPC | 662289470228 |

