features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 12.5 |
| Number of Grooves | 5 |
| Belt Section | 8V |
| Bore (Min) (in) | 1 |
| Pitch Diameter (8V) | 12.3 |
| Model Name | 58V_LG_Sheavemaster |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Bushing Used | F |
| Weight | 74.0 LB |
| EAN or UPC | 662289384433 |

