features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 5 |
| Pulley Material | Cast Iron |
| Belt Section | 5V |
| Model Name | 55V_LG_Sheavemaster |
| Pitch Diameter (5V) | 49.9 |
| Material | Cast Iron |
| Bore (Min) (in) | 1.5 |
| Bushing Used | J |
| Outside Diameter (in) | 50 |
| Weight | 290.0 LB |
| EAN or UPC | 662289383825 |

