features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 1 |
| Model Name | 55V_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Bushing Used | F |
| Material | Cast Iron |
| Belt Section | 5V |
| Outside Diameter (in) | 28 |
| Pitch Diameter (5V) | 27.9 |
| Number of Grooves | 5 |
| Weight | 134.0 LB |
| EAN or UPC | 662289403875 |

