Skip to content Skip to navigation menu
1010230 Multiple Sheaves

4TC160

1010230 Multiple Sheaves
Item #100784927
1010230 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Bore (Min) (in) 1
Overall Length (in) 4.578125
Belt Section C
Model Name 4TC-L_Sheave_Master
Pulley Material Cast Iron
Datum Diameter (C) 16
Number of Grooves 4
Outside Diameter (in) 16.4
Bushing Used Q2
X 2 3/4 psi
Pitch Diameter (C) 16.4
Material Cast Iron
Weight 58.0 LB
EAN or UPC 662289163885
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison