features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Width (in) | 3.6875 |
| Pulley Construction | Web |
| Face Width (in) | 3.0625 |
| Bore (Min) (in) | 1.125 |
| Material | Cast Iron |
| Pitch Diameter (5V) | 10.8 |
| Overall Length (in) | 3.703125 |
| X | 2 5/16 psi |
| Belt Section | 5V |
| Number of Hubs | 1 |
| Number of Grooves | 4 |
| Pulley Material | Cast Iron |
| Outside Diameter (in) | 10.9 |
| Bore Type | Split Taper Bushed |
| Bushing Bore Range | 1.125 - 3.750 |
| Bushing Used | R1 |
| Weight | 31.3 LB |
| EAN or UPC | 662289190898 |

