- 7.18 Outside Diameter (in)
- 1.875 Bore (in)
features
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
| Bore Type | Finished |
| Pitch Diameter Range (A) | 6.7 - 5.6 |
| Number of Grooves | 4 |
| Ring | 4.375 |
| Bore (in) | 1.875 |
| Pulley Construction | Solid |
| Material | Cast Iron |
| Belt Section | A, B |
| Outside Length (in) | 5.875 |
| Pitch Diameter Range (B) | 7.2 - 5.8 |
| Type of Bore | Finished |
| Face Width (Max) (in) | 4.5625 |
| Keyway Size | 0.500 x 0.250 in |
| Face Width (Min) (in) | 4.1875 |
| Outside Diameter (in) | 7.18 |
| Number of Hubs | 1 |
| Weight | 29.55 LB |
| EAN or UPC | 662289104642 |

