- 14.06 Outside Diameter (in)
features
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
| Datum Range "C" (Max) (in) | 13.7 |
| Type of Bore | Bushed |
| Bore (Min) (in) | 1.375 |
| Outside Length (in) | 7.9375 |
| Bushing Used | Q3 |
| Number of Grooves | 4 |
| X | 4 1/4 psi |
| Pitch Diameter Range (C) | 14.1 - 11.9 |
| Material | Cast Iron |
| Face Width (Min) (in) | 6.09375 |
| Number of Hubs | 1 |
| Outside Diameter (in) | 14.06 |
| Face Width (Max) (in) | 6.6875 |
| Bore (Max) (in) | 2.5 |
| Datum Range "C" (Min) (in) | 11.5 |
| Length Through Bore (in) | 5 |
| Belt Section | C |
| Pulley Construction | Web |
| Ring | 6.5 |
| Weight | 143.0 LB |
| EAN or UPC | 662289295470 |

