- 16.4 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Length Through Bore (in) | 4.875 |
| Outside Diameter (in) | 16.4 |
| Pulley Construction | Arm |
| Face Width (in) | 6.21875 |
| Pitch Diameter Range (C) | 16.4 |
| Type of Bore | Bushed |
| Datum "C" Belts (in) | 16 |
| Outside Length (in) | 6.265625 |
| Belt Section | C |
| Bushing Used | R2 |
| Material | Cast Iron |
| Number of Hubs | 1 |
| X | 4 psi |
| Number of Grooves | 4 |
| Bore (Max) (in) | 3.625 |
| Bore (Min) (in) | 1.375 |
| Weight | 93.0 LB |
| EAN or UPC | 662289246397 |

