- 5.75 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Belt Section | A, B |
| Outside Diameter (in) | 5.75 |
| Pitch Diameter Range (B) | 5.7 |
| Bore (Max) (in) | 2.625 |
| Outside Length (in) | 5.453125 |
| Pulley Construction | Solid |
| Bushing Used | Q |
| Type of Bore | Bushed |
| Number of Grooves | 4 |
| Material | Cast Iron |
| Bore (Min) (in) | 1 |
| Bore Type | Split Taper Bushed |
| Pitch Diameter Range (A) | 5.2 |
| Bushing Bore Range | 1.00 - 2.625 |
| Keyway Size | 0.5 in |
| Face Width (in) | 4.375 |
| Number of Hubs | 1 |
| Weight | 15.42 LB |
| EAN or UPC | 662289305575 |

