
- 30.35 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Bore (Min) (in) | 1.125 |
Number of Grooves | 4 |
Bore (Max) (in) | 3.75 |
Type of Bore | Bushed |
Outside Length (in) | 4.359375 |
Pitch Diameter Range (A) | 29.8 |
Outside Diameter (in) | 30.35 |
Belt Section | A, B |
Material | Cast Iron |
Pitch Diameter Range (B) | 30.3 |
Weight | 134.5 LB |
EAN or UPC | 662289236008 |
