features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | H |
| X | 2 psi |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.375 |
| Outside Diameter (in) | 3.35 |
| Material | Cast Iron |
| Belt Section | 3V |
| Pitch Diameter (3V) | 3.3 |
| Overall Length (in) | 2.40625 |
| Number of Grooves | 4 |
| Weight | 2.24 LB |
| EAN or UPC | 662289298945 |

