- BX Cross Section
- 4 Ribs
- 83" Outside Length
- Cogged
- 2.920" Cross Section Width
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- Ideal for pulsating loads and long centers
features
- Oil- and heat-resistant
- Cogged
| Belt Match | 4 |
| Belt Cross Section Style | BX |
| Cross Section Height | 0.41 in |
| Material | Neoprene |
| Belt Size | B |
| Datum Length | 81.8 in |
| Outside Length | 83 in |
| Inch/Metric | Inch |
| Cross Section Width | 2.92 in |
| Belt Style | Cogged |
| No. of Ribs | 4 |
| Rib Width | 0.65625 in |
| Weight | 5.86 LB |
| EAN or UPC | 662289015795 |

