Skip to content Skip to navigation menu
Browning4GBBX78

4GBBX78

Gripband Belt
Item #100924007
  • BX Cross Section
  • 4 Ribs
  • 81" Outside Length
  • Cogged
  • 2.920" Cross Section Width
  • Made of Neoprene
+ Show More + Show Less
Browning4GBBX78
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • 4 Ribs
  • 81" Outside Length
  • Cogged
  • 2.920" Cross Section Width

description

  • The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.

applications

  • Ideal for pulsating loads and long centers

features

  • Oil- and heat-resistant
  • Cogged
No. of Ribs 4
Inch/Metric Inch
Cross Section Width 2.92 in
Belt Style Cogged
Rib Width 0.65625 in
Belt Match 4
Cross Section Height 0.41 in
Datum Length 79.8 in
Belt Size B
Outside Length 81 in
Belt Cross Section Style BX
Material Neoprene
Weight 5.56 LB
EAN or UPC 662289015788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison