features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | E |
| Belt Section | C |
| Model Name | 4C_LG_Sheavemaster |
| Number of Grooves | 4 |
| Pitch Diameter (C) | 13.4 |
| Material | Cast Iron |
| Outside Diameter (in) | 13.4 |
| Bore (Min) (in) | 0.875 |
| Pulley Material | Cast Iron |
| Datum Diameter (C) | 13 |
| Weight | 46.44 LB |
| EAN or UPC | 662289409518 |

