- J Cross Section
- 43 in Outside Length
- Non-Cogged Belt Style
- 10 Ribs
features
- Oil- and heat-resistant
| Belt Match | 10 |
| Belt Style | Non-Cogged |
| Outside Length | 43 in |
| Belt Cross Section Style | J |
| Cross Section Width | 15/16 in |
| Belt Size | J |
| Cross Section Height | 0.14 in |
| Resistance | Oil & Heat Resistant |
| Material | Neoprene |
| Rib Width | 0.092 in |
| Temperature Range [Max] | 230 °F |
| No. of Ribs | 10 |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 662289267354 |

