- 0.5 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Minimum Bore (in) | 0.5 |
| Bushing Bore (Max) (in) | 1.75 |
| Pitch Type | Single |
| Overall Length (in) | 2.15625 |
| Material | Steel |
| Outside Diameter (in) | 6.653 |
| Tooth Width (in) | 0.227 |
| Bushing Used | Split Taper |
| Bore Type | Bushed Bore |
| Chain Pitch (in) | 0.5 |
| Bore (Max) (in) | 1.75 |
| Bore (Min) (in) | 0.5 |
| Maximum Bore (in) | 1.75 |
| Bushing Bore (Min) (in) | 0.5 |
| Number of Teeth | 40 |
| Pitch Diameter (in) | 6.373 |
| Number of Hubs | 1 |
| Number of Strands | 1 |
| Family Name | Split Taper Sprockets |
| Chain Used | No. 41, 1/2 in. Pitch ANSI Chain |
| Number of Strands/Width | 1 |
| Length Through Bore (in) | 1.9375 |
| Sprocket Material | Steel |
| Hub Diameter (in) | 3 |
| Weight | 2.96 LB |
| EAN or UPC | 662289274512 |

